Zoro Homepage

Thermal Transfer Ribbon, 6.50" W, 1476' L

  • Mfr # THT117

  • Zoro # G4962557


product price: $627.99
/pk 12, $52.33/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT117
Zoro #
G4962557
UPC #
841436075329
Country of Origin
China

Dimensions

Length
1476'
Width
6.50"

Details

Color
Black
Item
Thermal Transfer Ribbon
Material
Wax

Description

Zebra Thermal WaxRbbn,6.50 In.x1476ft.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.