Zoro Homepage

Thermal Transfer Ribbon, 8.66" W, 1476' L

  • Mfr # THT119

  • Zoro # G4962520


product price: $839.99
/pk 12, $70.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT119
Zoro #
G4962520
UPC #
841436075343
Country of Origin
China

Dimensions

Length
1476'
Width
8.66"

Details

Item
Thermal Transfer Ribbon
Color
Black
Material
Wax

Description

Zebra Thermal WaxRbbn,8.66 In.x1476ft.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.