This item is Discontinued.

Partners Brand Tissue Paper, Gift Grade, 20" x 30", Dark Pink, PK480 T2030Z

Tissue Paper, Gift Grade, 20" x 30", Dark Pink, PK480 (Discontinued)

  • Mfr # T2030Z
  • Zoro # G4973766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2030Z
Zoro #
G4973766
UPC #
841436093323
Country of Origin
United States

Dimensions

Width
20"
Length
30"

Details

Item
Tissue Paper,20"x30",Drk Pnk,PK480
Color
Dark Pink
Basis Weight
8.18

Description

Tissue Paper,20 In.x30 In.,Drk Pnk,PK480, Package Quantity 480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.