This item is Discontinued.

Partners Brand Tissue Paper, Gift Grade, 20" x 30", Evergreen, PK480 T2030T

Tissue Paper, Gift Grade, 20" x 30", Evergreen, PK480 (Discontinued)

  • Mfr # T2030T
  • Zoro # G4973757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2030T
Zoro #
G4973757
UPC #
841436093262
Country of Origin
United States

Dimensions

Width
20"
Length
30"

Details

Item
Tissue Paper,20"x30",Evergreen,PK480
Color
Evergreen
Basis Weight
8.3

Description

Tissue Paper,20 In.x30 In.,Evergreen,PK480, Package Quantity 480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.