Zoro Homepage

Tissue Paper, Gift Grade, 20" x 30", Khaki, PK480

  • Mfr # T2030AA

  • Zoro # G4973599


product price: $97.69
/pk 480, $0.20/ea
Free Shipping & Returns

Key Features

Color
Khaki
Length
30"
Width
20"
Weight
8.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2030AA
Zoro #
G4973599
UPC #
841436093330
Country of Origin
United States

Dimensions

Length
30"
Width
20"

Details

Item
Tissue Papr,GiftGrade,20"x30",Kki,PK480
Color
Khaki
Weight
8.48

Description

Tissue Papr,GiftGrade,20 In.x30 In.,Kki,PK480, Package Quantity 480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.