Zoro Homepage

Tissue Paper, Gift Grade, 20" x 30", Light Pink, PK480

  • Mfr # T2030P

  • Zoro # G4973678


product price: $97.65
/pk 480, $0.20/ea
Free Shipping & Returns

Key Features

Color
Light Pink
Basis Weight
8.56
Width
20"
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2030P
Zoro #
G4973678
UPC #
841436093224
Country of Origin
United States

Dimensions

Width
20"
Length
30"

Details

Item
Tissue Paper,20"x30",Light Pnk,PK480
Color
Light Pink
Basis Weight
8.56

Description

Tissue Paper,20 In.x30 In.,Light Pnk,PK480, Package Quantity 480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.