Zoro Homepage

Tissue Paper, Gift Grade, 20" x 30", Tan, PK480

  • Mfr # T2030A

  • Zoro # G4973565


product price: $101.99
/pk 480, $0.21/ea
Free Shipping & Returns

Key Features

Color
Tan
Width
20"
Length
30"
Weight
8.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2030A
Zoro #
G4973565
UPC #
841436093187
Country of Origin
United States

Dimensions

Width
20"
Length
30"

Details

Item
Tissue Papr,GiftGrade,20"x30",Tan,PK480
Color
Tan
Weight
8.26

Description

Tissue Papr,GiftGrade,20 In.x30 In.,Tan,PK480, Package Quantity 480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.