Zoro Homepage

Tissue Paper, Gift Grade, 20" x 30", Teal, PK480

  • Mfr # T2030O

  • Zoro # G4973635


product price: $97.65
/pk 480, $0.20/ea
Free Shipping & Returns

Key Features

Color
Teal
Basis Weight
8.28
Width
20"
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2030O
Zoro #
G4973635
UPC #
841436093217
Country of Origin
United States

Dimensions

Width
20"
Length
30"

Details

Item
Tissue Paper,20"x30",Teal,PK480
Color
Teal
Basis Weight
8.28

Description

Tissue Paper,20 In.x30 In.,Teal,PK480, Package Quantity 480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.