Zoro Homepage

Tissue Paper Sheets, 24" x 36", White, PK960

  • Mfr # T2436J

  • Zoro # G4973818


product price: $163.99
/pk 960, $0.17/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
20.22
Width
24"
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2436J
Zoro #
G4973818
UPC #
841436093156
Country of Origin
United States

Dimensions

Width
24"
Length
36"

Details

Item
Tissue Paper Sheets 24"x36",Wh,PK960
Color
White
Basis Weight
20.22

Description

Tissue Paper Sheets 24 In.x36 In.,Wh,PK960, Package Quantity 960

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.