Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Loading Self-Adhesive Holder, 12 in Inside Lg, 9 in Inside W, 10 in Inside H, Clear, Vinyl

  • Mfr # JTH254

  • Zoro # G2298243


product price: $197.99
/pk 50, $3.96/ea
Free Shipping & Returns

Key Features

Inside Length
12 in
Inside Width
9 in
Inside Height
10 in
Color
Clear
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH254
Zoro #
G2298243
UPC #
848109047546
Country of Origin
China

Dimensions

Inside Length
12 in
Inside Width
9 in
Inside Height
10 in

Details

Item
Top Loading Self-Adhesive Holder
Color
Clear
Material
Vinyl

Description

Top Loading Self-Adhs Holder,9 In.x12 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.