Shop PARTNERS BRAND
See all product information
Create Account
Trash Bags, 22 1/2 in x 24 1/2 in, Black, 1000 PK
- Mfr # LBF2325LB
- Zoro # G4925597
product price:Â
$
83.15
/pk of 1000, $0.08/ea
Key Features
Size
22 1/2 in x 24 1/2 in
Color
Black
Width
22 1/2 in
Height
24 1/2 in
Bags Per Roll
1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBF2325LB
- Zoro #
- G4925597
- UPC #
- 841436066259
- Country of Origin
- United States
- Color
- Black
- Item
- Trash Bags
- Bags Per Roll
- 1000
Dimensions
- Size
- 22 1/2 in x 24 1/2 in
- Width
- 22 1/2 in
- Height
- 24 1/2 in
Description
Item Can Liners,22 1/2x24 1/2 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.