Trash Bags, 36 in x 58 in, Black, 100 PK

  • Mfr # LBF3658X3B

  • Zoro # G4925326


product price: $85.15
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Size
36 in x 58 in
Color
Black
Height
58 in
Width
36 in
Bags Per Roll
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBF3658X3B
Zoro #
G4925326
UPC #
841436066488
Country of Origin
United States

Dimensions

Size
36 in x 58 in
Height
58 in
Width
36 in

Details

Color
Black
Item
Trash Bags
Bags Per Roll
100

Description

Item Can Liners,36x58 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.