Trash Bags, 50 in x 46 in, Black, 50 PK

  • Mfr # CL5020

  • Zoro # G700693516


product price:  $79.15
/pk 50, $1.58/ea
Free Shipping & Returns

Key Features

Size
50 in x 46 in
Color
Black
Length
46 in
Width
50 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL5020
Zoro #
G700693516
UPC #
848109065427
Country of Origin
United States

Dimensions

Size
50 in x 46 in
Length
46 in
Width
50 in
Height
46 in

Details

Color
Black
Item
Trash Bags
Weight
14.28

Description

Second Chance Trash Liners - Black, 6 Bushel, 2.0 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.