Zoro Homepage

Triple Wall Corrugated Sheets, 24" x 36", Kraft, 5/Bundle

  • Mfr # SP2436TW

  • Zoro # G1239508


product price: $85.69
/pk 5, $17.14/ea
Free Shipping & Returns

Key Features

Length
36"
Width
24"
Material
1100#TW/ECT-90 Corrugated
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2436TW
Zoro #
G1239508
UPC #
848109053820
Country of Origin
United States

Dimensions

Length
36"
Width
24"

Details

Item
Triple Wall Corrugated Sheets,24x36",Package Quantity 5
Material
1100#TW/ECT-90 Corrugated
Color
Kraft

Description

Triple Wall Corrugated Sheets,24x36 In.,Package Quantity 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.