Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Wall Corrugated Sheets, 36" x 36", Kraft, 5/Bundle

  • Mfr # SP3636TW

  • Zoro # G1366838


product price: $181.99
/pk 5, $36.40/ea
Free Shipping & Returns

Key Features

Length
36"
Width
36"
Color
Kraft
Material
1100#TW/ECT-90 Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3636TW
Zoro #
G1366838
UPC #
848109053837
Country of Origin
United States

Dimensions

Length
36"
Width
36"

Details

Item
Triple Wall Corrugated Sheets,36x36",Package Quantity 5
Color
Kraft
Material
1100#TW/ECT-90 Corrugated

Description

Triple Wall Corrugated Sheets,36x36 In.,Package Quantity 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.