Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Wall Octagon Bulk Bins, 46" x 38" x 24", Kraft, 5/Bundle

  • Mfr # 463824OCT

  • Zoro # G5424231


product price: $539.99
/pk 5, $108.00/ea
Free Shipping & Returns

Key Features

Length
46"
Width
38"
Material
1300#/ECT-155 Triple Wall Corrugated
Meets
1300#/ECT-155
Maximum Weight
84.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463824OCT
Zoro #
G5424231
UPC #
841436087186
Country of Origin
United States

Dimensions

Length
46"
Width
38"
Height
24"

Details

Item
Triple Wall Octagon Bulk Bins, 46x38x24", Kraft, 5PK
Material
1300#/ECT-155 Triple Wall Corrugated
Meets
1300#/ECT-155
Maximum Weight
84.5
Color
Kraft

Description

TripleWllOctagonBulkBins,46 In.x38 In.x24 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.