Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Tissue Dispenser, 20 13/16" x 11 3/8" x 5 5/16", Silver

  • Mfr # TTD112

  • Zoro # G200693559


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Stainless Steel
Dispenser Color
Silver
Height
5 5/16"
Width
20 13/16"
Weight
7.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTD112
Zoro #
G200693559
UPC #
848109059402
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 5/16"
Width
20 13/16"
Length
11 3/8"

Details

Dispenser Material
Stainless Steel
Dispenser Color
Silver
Weight
7.66

Description

Twin Jumbo Bathroom Tissue Dispenser - Steel Quality Bathroom Tissue Dispensers. Satin-finish stainless steel. Tumbler lock to prevent theft and waste. Sliding access panel exposes one roll at a time and allows easy roll change-over. Wide viewing slot in door for monitoring tissue supply.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.