Zoro Homepage

Twisted Nylon Rope, 1/4", 1,480 lb, White, 600'/Case

  • Mfr # TWR124

  • Zoro # G5017875


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Rope Length
600 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR124
Zoro #
G5017875
UPC #
848109017310
Country of Origin
United States

Dimensions

Rope Length
600 ft

Details

Item
Twisted Nylon Rope,1/4" 1480 lb.
Color
White

Description

Twisted Nylon Rope,1/4" 1480 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.