Universal Single Knife Nylon Holster, Black, 10PK", 12" Inside Lg, 10" Inside W, 10 in Inside H

  • Mfr # KN152

  • Zoro # G2298849


product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Inside Length
12"
Inside Width
10"
Inside Height
10 in
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN152
Zoro #
G2298849
UPC #
848109047300
Country of Origin
China

Dimensions

Inside Length
12"
Inside Width
10"
Inside Height
10 in

Details

Item
Universal Single Knife Nylon Holster, Black, 10PK"
Material
Nylon
Color
Black

Description

Universal Single Knife Nylon Holster,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.