Zoro Homepage

Utility White Flat Mailers, 11 1/2" x 9", White, PK200

  • Mfr # RMU119W

  • Zoro # G4970808


product price: $159.99
/pk 200, $0.80/ea
Free Shipping & Returns

Key Features

Color
White
Width
11 1/2"
Material
.018 Chipboard
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMU119W
Zoro #
G4970808
UPC #
841436090568
Country of Origin
United States

Dimensions

Width
11 1/2"
Length
9"

Details

Item
Utility Wh,Flat Mailer,11-1/2"x9",PK200
Color
White
Material
.018 Chipboard

Description

Utility Wh,Flat Mailer,11-1/2 In.x9 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.