Utility White Flat Mailers, 14 7/8" x 11 7/8", White, PK200

  • Mfr # RMU1411W

  • Zoro # G4970747


product price: $229.99
/pk 200, $1.15/ea
Free Shipping & Returns

Key Features

Color
White
Width
14 7/8"
Material
.018 Chipboard
Length
11 7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMU1411W
Zoro #
G4970747
UPC #
841436090599
Country of Origin
United States

Dimensions

Width
14 7/8"
Length
11 7/8"

Details

Item
Utility Wh,Mailer,14-7/8"x11-7/8",PK200
Color
White
Material
.018 Chipboard

Description

Utility Wh,Mailer,14-7/8 In.x11-7/8 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.