Zoro Homepage

Utility White Flat Mailers, 9" x 7", White, PK200

  • Mfr # RMU97W

  • Zoro # G4970765


product price: $129.99
/pk 200, $0.65/ea
Free Shipping & Returns

Key Features

Color
White
Width
9"
Material
.018 Chipboard
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMU97W
Zoro #
G4970765
UPC #
841436090551
Country of Origin
United States

Dimensions

Width
9"
Length
7"

Details

Item
Utility Wh,Flat Mailer,9"x7",PK200
Color
White
Material
.018 Chipboard

Description

Utility Wh,Flat Mailer,9 In.x7 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.