VCI Paper, Heavy Duty Rolls, 36" x 100 yds., Kraft, 1/Roll

  • Mfr # VCI361HD

  • Zoro # G4970290


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Kraft
Basis Weight
16.92
Width
36"
Length
100 yds.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCI361HD
Zoro #
G4970290
UPC #
848109023144
Country of Origin
United States

Dimensions

Width
36"
Length
100 yds.

Details

Item
VCI Paper HD Rolls 36"x100yd.
Color
Kraft
Basis Weight
16.92

Description

VCI Paper HD Rolls 36 In.x100yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.