Shop PARTNERS BRAND
See all product information
Create Account
Kraft Paper Rolls, 24 in Roll Width, 600 ft Roll Length, 35 lb Basis Weight
- Mfr # VCI2435
- Zoro # G4970205
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Basis Weight
35 lb
Packing Paper Type
Kraft Paper
Roll Length
600 ft
Roll Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCI2435
- Zoro #
- G4970205
- UPC #
- 848109023434
- Country of Origin
- United States
- Item
- Kraft Paper Rolls
- Color
- Brown
- Basis Weight
- 35 lb
- Packing Paper Type
- Kraft Paper
- Packing Paper Form
- Roll
- Material
- Chemically Treated Paper
Dimensions
- Roll Length
- 600 ft
- Roll Width
- 24 in
Description
VCI Paper Rolls,35lb.,24 In.x200yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.