Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VCI Paper, Multi-Metal Rolls, 24" x 200 yds., Kraft, 1/Roll

  • Mfr # VCI24MM

  • Zoro # G4970275


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Kraft
Basis Weight
18.58
Width
24"
Length
200 yds.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCI24MM
Zoro #
G4970275
UPC #
848109023175
Country of Origin
United States

Dimensions

Width
24"
Length
200 yds.

Details

Item
VCI Paper Multi-Metal Rolls 24"x200yd.
Color
Kraft
Basis Weight
18.58

Description

VCI Paper Multi-Metal Rolls 24 In.x200yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.