Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VCI Paper Sheets, 30 lb, 9" x 12", Kraft, PK1000

  • Mfr # VCIS912

  • Zoro # G4970126


product price: $87.55
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Kraft
Basis Weight
11.28
Width
9"
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCIS912
Zoro #
G4970126
UPC #
848109023113
Country of Origin
United States

Dimensions

Width
9"
Length
12"

Details

Item
VCI Paper Sheets,30lb.,9"x12",PK1000
Color
Kraft
Basis Weight
11.28

Description

VCI Paper Sheets,30lb.,9 In.x12 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.