Zoro Homepage

VCI Paper Sheets, 30 lb, 9" x 9", Kraft, PK1000

  • Mfr # VCIS99

  • Zoro # G4970117


product price: $64.25
/pk 1000, $0.06/ea

Key Features

Color
Kraft
Basis Weight
8.54
Width
9"
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCIS99
Zoro #
G4970117
UPC #
841436054577
Country of Origin
United States

Dimensions

Width
9"
Length
9"

Details

Item
VCI Paper Sheets,30lb.,9"x9",PK1000
Color
Kraft
Basis Weight
8.54

Description

VCI Paper Sheets,30lb.,9 In.x9 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.