Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VCI Poly Bags, 20" x 20", 4 mil, Blue, None, 250 PK

  • Mfr # VCIPB2020

  • Zoro # G2298858


product price: $296.99
/pk 250, $1.19/ea
Free Shipping & Returns

Key Features

Color
Blue
Bag Closure Type
None
Thickness
4 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCIPB2020
Zoro #
G2298858
UPC #
848109042817
Country of Origin
China

Dimensions

Thickness
4 mil
Size
20" x 20"

Details

Item
VCI Poly Bags
Color
Blue
Bag Closure Type
None
Hang Hole
No

Description

VCI Poly Bag,20x20 In.,4 mil,Package Quantity 250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.