VCI Poly Bags, 40" x 36" x 80", 4 mil, Blue, None, 25 PK

  • Mfr # VCIPB4036G

  • Zoro # G4970001


product price: $345.99
/pk 25, $13.84/ea
Free Shipping & Returns

Key Features

Color
Blue
Bag Closure Type
None
Thickness
4 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCIPB4036G
Zoro #
G4970001
UPC #
848109023328
Country of Origin
United States

Dimensions

Thickness
4 mil
Size
40" x 36" x 80"

Details

Item
VCI Poly Bags
Color
Blue
Bag Closure Type
None
Hang Hole
No

Description

VCI Poly Bag,4 Mil,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.