Zoro Homepage

VCI Poly Bags, 6" x 8", 4 mil, Blue, None, 1000 PK

  • Mfr # VCIPB68

  • Zoro # G4969995


product price: $176.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Color
Blue
Bag Closure Type
None
Thickness
4 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCIPB68
Zoro #
G4969995
UPC #
848109023267
Country of Origin
United States

Dimensions

Thickness
4 mil
Size
6" x 8"

Details

Item
VCI Poly Bags
Color
Blue
Bag Closure Type
None
Hang Hole
No

Description

VCI Poly Bag,4 Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.