Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VCI Poly Tubing, 4 Mil, 8" x 500', Blue, 1/Roll

  • Mfr # VCIPT0804

  • Zoro # G2298952


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Meets
4 Mil.
Inside Width
10"
Inside Depth
10"
Inside Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCIPT0804
Zoro #
G2298952
UPC #
848109042916
Country of Origin
China

Dimensions

Inside Width
10"
Inside Depth
10"
Inside Length
12"

Details

Item
VCI Poly Tubing, 8x500', 4 mil", Blue
Meets
4 Mil.

Description

VCI Poly Tubing,8x500 ft.,4 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.