Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VCI Reclosable Poly Bags, 18" L, 12" W, Blue

  • Mfr # VCIPB1218R

  • Zoro # G4969940


product price: $217.99
/pk 250, $0.87/ea
Free Shipping & Returns

Key Features

Length
18"
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCIPB1218R
Zoro #
G4969940
UPC #
848109023199
Country of Origin
United States

Dimensions

Width
12"
Length
18"

Details

Color
Blue
Item
VCI Reclosable Poly Bags

Description

VCIReclosablePolyBag,12 In.x18 In.,4 Mil,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.