Zoro Homepage

VCI Reclosable Poly Bags, 5" L, 3" W, Blue

  • Mfr # VCIPB35R

  • Zoro # G4969931


product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Length
5"
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCIPB35R
Zoro #
G4969931
UPC #
848109023205
Country of Origin
United States

Dimensions

Width
3"
Length
5"

Details

Color
Blue
Item
VCI Reclosable Poly Bags

Description

VCI ReclosablePolyBag,3 In.x5 In.,4 Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.