Zoro Homepage

Video Tape Mailers, 8 1/4" x 4 3/8" x 1 3/16", White, 50/Bundle

  • Mfr # MVM1

  • Zoro # G4968951


product price: $79.89
/pk 50, $1.60/ea
Free Shipping & Returns

Key Features

Color
White
Width
4 3/8"
Material
200#/ECT-32-B Corrugated
Length
8 1/4"
Height
1 3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVM1
Zoro #
G4968951
UPC #
812578009534
Country of Origin
United States

Dimensions

Width
4 3/8"
Length
8 1/4"
Height
1 3/16"

Details

Item
VideoTpMailer,8-1/4"x4-3/8"x1-3/16",PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

VideoTpMailer,8-1/4 In.x4-3/8 In.x1-3/16 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.