Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Envelope Insert Cards, 5" x 7", White, PK100

  • Mfr # LH229

  • Zoro # G5409750


product price: $57.45
/pk 100, $0.57/ea

Key Features

Color
White
Width
7"
Material
Laser Paper
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH229
Zoro #
G5409750
UPC #
848109029337
Country of Origin
United States

Dimensions

Width
7"
Length
5"

Details

Item
Vinyl Envelope Insert Cards,5"x7",PK100
Color
White
Material
Laser Paper

Description

Vinyl Envelope Insert Cards,5 In.x7 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.