Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Envelopes, 5" x 8", Clear, PK50

  • Mfr # JTH191

  • Zoro # G2298919


product price: $69.34
/pk 50, $1.39/ea

Key Features

Color
Clear
Width
5"
Material
Vinyl
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH191
Zoro #
G2298919
UPC #
848109047454
Country of Origin
China

Dimensions

Width
5"
Length
8"

Details

Item
Vinyl Envelope,5x8",Package Quantity 50
Color
Clear
Material
Vinyl

Description

Vinyl Envelope,5x8 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.