Zoro Homepage

Vinyl Envelopes, 8 1/2" x 11", Clear, PK50

  • Mfr # JTH193

  • Zoro # G2299031


product price: $98.35
/pk 50, $1.97/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
8 1/2"
Material
Vinyl
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH193
Zoro #
G2299031
UPC #
848109047478
Country of Origin
China

Dimensions

Width
8 1/2"
Length
11"

Details

Item
Vinyl Envelope,8-1/2x11",Package Quantity 50
Color
Clear
Material
Vinyl

Description

Vinyl Envelope,8-1/2x11 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.