Zoro Homepage

Vinyl Warehouse Letter Labels, "E", 3 1/2", Black/White, PK50

  • Mfr # DL9310E

  • Zoro # G4967685


product price: $31.15
/pk 50, $0.62/ea

Key Features

Material
Vinyl
Character Height
3 1/2"
Character Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL9310E
Zoro #
G4967685
UPC #
848109029573
Country of Origin
United States

Dimensions

Character Height
3 1/2"

Details

Item
Vinyl WarehouseLetterLabel,E,3-1/2",PK50
Material
Vinyl
Character Color
Black/White

Description

Vinyl WarehouseLetterLabel,E,3-1/2 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.