Vinyl Warehouse Number Labels, "3", 3 1/2", Black/White, PK50
Mfr # DL9303
Zoro # G4967420
product price: $26.29
/pk 50, $0.53/eaKey Features
Material
Vinyl
Overall Height
4 in
Character Height
3 1/2"
Character Color
Black/White
Character Type
Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL9303
Zoro #
G4967420
UPC #
848109029467
Country of Origin
United States
Dimensions
Overall Height
4 in
Character Height
3 1/2"
Overall Width
2 1/8 in
Details
Item
Vinyl WarehouseNumberLabel,3,3-1/2",PK50
Material
Vinyl
Character Color
Black/White
Character Type
Numbers
Number of Pieces
50
Die Cut
No
Glow-in-the-Dark
No
Background Color
White
Self-Spacing/Aligning
No
Characters Included
3
Visibility
Standard
Application
Warehouse Labels
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Embossed
No
Character Color Gradient
Solid Color
Description
Number Label, Adhesive Type Permanent Adhesive, Application Warehouse Labels, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut No, Embossed No, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 50, Overall Height 4 in, Overall Width 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.