Zoro Homepage

Visitor Badge, One Day, 3" x 2", PK100

  • Mfr # BH150

  • Zoro # G6600085


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Length
2"
Width
3"
Paper Weight
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH150
Zoro #
G6600085
UPC #
841436065115
Country of Origin
United States

Dimensions

Length
2"
Width
3"

Details

Item
Badge,Visitor,One Day,PK100
Paper Weight
0.46

Description

Badge,Visitor,One Day,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.