Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Label Dispenser, 8 1/2", White, 1/Each

  • Mfr # LDM850

  • Zoro # G5424100


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Overall Length
10 in
Color
White
Overall Height
9 1/4 in
For Max. Label Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDM850
Zoro #
G5424100
UPC #
841436013079
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Height
9 1/4 in
For Max. Label Width
8 1/2 in
For Max. Roll Dia.
7 in

Details

Item
Wall Mount Label,Disp 8-1/2"
Material
Metal
Color
White
Label Dispenser Style
Single Tier
Dispenser Mount Type
Wall

Description

Wall Mount Label,Disp 8-1/2 In., Label Dispenser Style Single Tier, Dispenser Mount Type Wall, Overall Height 9 1/4 in, Overall Length 10 in, For Max. Label Width 8 1/2 in, For Max. Roll Dia. 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.