Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Partners Brand 24 in x 22 in x 60 in Wardrobe Box, Kraft, Corrugate, Double Wall, 48 ECT, 5 PK 242260WARD

24 in x 22 in x 60 in Wardrobe Box, Kraft, Corrugate, Double Wall, 48 ECT, 5 PK (Discontinued)

  • Mfr # 242260WARD
  • Zoro # G2298970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242260WARD
Zoro #
G2298970
UPC #
841436091022
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
22 in
Inside Height
60 in
Inside LxWxH
24x22x60

Details

Item
Wardrobe Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Wardrobe Box,24x22x60 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.