Zoro Homepage

Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case

  • Mfr # LH138

  • Zoro # G2291462


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Material
Magnetic Material
Width
1"
Length
100'
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH138
Zoro #
G2291462
UPC #
848109032153
Country of Origin
Netherlands

Dimensions

Width
1"
Length
100'

Details

Item
Magnetic Rolls,1"x100 ft.,Wht
Material
Magnetic Material
Color
White

Description

Magnetic Rolls,1 In.x100 ft.,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.