Zoro Homepage

Warehouse Labels, Magnetic Rolls, 1" x 50', Blue, 1/Case

  • Mfr # LH127

  • Zoro # G5017647


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width
1"
Length
50'
Color
Blue
Material
Magnetic Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH127
Zoro #
G5017647
UPC #
848109000848
Country of Origin
Multiple

Dimensions

Width
1"
Length
50'

Details

Item
Warehouse Label Magnetic Rolls,1"x50ft.
Color
Blue
Material
Magnetic Material

Description

Warehouse Label Magnetic Rolls,1 In.x50ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.