Zoro Homepage

Warehouse Labels, Magnetic Strips, 2" x 3", White, PK25

  • Mfr # LH176

  • Zoro # G5017516


product price: $49.19
/pk 25, $1.97/ea

Key Features

Width
3"
Color
White
Material
Magnetic Material
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH176
Zoro #
G5017516
UPC #
848109000893
Country of Origin
Multiple

Dimensions

Width
3"
Length
2"

Details

Item
Warehouse LabelMagneticStrips,2"x3",PK25
Color
White
Material
Magnetic Material

Description

Warehouse LabelMagneticStrips,2 In.x3 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.