Zoro Homepage

Warehouse Labels, Magnetic Strips, 2" x 6", White, PK25

  • Mfr # LH178

  • Zoro # G5017498


product price: $75.15
/pk 25, $3.01/ea
Free Shipping & Returns

Key Features

Width
6"
Color
White
Material
Magnetic Material
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH178
Zoro #
G5017498
UPC #
848109000916
Country of Origin
Netherlands

Dimensions

Width
6"
Length
2"

Details

Item
Warehouse LabelMagneticStrips,2"x6",PK25
Color
White
Material
Magnetic Material

Description

Warehouse LabelMagneticStrips,2 In.x6 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.