Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waxed Paper Rolls, 48", Kraft, 1/Roll

  • Mfr # WP4830

  • Zoro # G4965786


product price: $579.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
1500'
Width
48"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP4830
Zoro #
G4965786
UPC #
848109000213
Country of Origin
United States

Dimensions

Length
1500'
Width
48"

Details

Item
Waxed Paper Roll,48"
Color
Kraft

Description

Waxed Paper Roll,48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.