Zoro Homepage

Waxed Paper Sheet, 24" x 36", Kraft, 580 Sheets

  • Mfr # WPS2436

  • Zoro # G4965759


product price: $357.99
/pk 580, $0.62/ea
Free Shipping & Returns

Key Features

Length
36"
Width
24"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPS2436
Zoro #
G4965759
UPC #
848109000244
Country of Origin
United States

Dimensions

Length
36"
Width
24"

Details

Item
Waxed Paper Sheet 24"x36",PK580
Color
Kraft

Description

Waxed Paper Sheet 24 In.x36 In.,PK580, Package Quantity 580

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.