Zoro Homepage

White Block Poly Bags, 12" x 13", 2 mil, Clear, 1000 PK

  • Mfr # PB3977

  • Zoro # G4965521


product price: $84.29
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Features
Reusable, Reclosable
Width
12"
Color
Clear
Thickness
2 mil
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3977
Zoro #
G4965521
UPC #
812578001033
Country of Origin
China

Dimensions

Width
12"
Thickness
2 mil
Size
12" x 13"
Overall Length
13"

Details

Item
White Block Poly Bags
Features
Reusable, Reclosable
Color
Clear
Material
Poly
Standards
FDAUSDA
Hang Hole
No
Post-consumer-waste%
0
Recycled
No

Description

White Block Poly Bag,12 In.x13 In.,2Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.