White Block Poly Bags, 3" x 5", 4 mil, Clear, 1000 PK
Mfr # PB3985
Zoro # G4965241
product price: $54.71
/pk 1000, $0.05/eaKey Features
Features
Reclosable, Reusable
Width
3"
Color
Clear
Thickness
4 mil
Material
Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB3985
Zoro #
G4965241
UPC #
812578000906
Country of Origin
China
Dimensions
Width
3"
Thickness
4 mil
Size
3" x 5"
Overall Length
5"
Details
Item
White Block Poly Bags
Features
Reclosable, Reusable
Color
Clear
Material
Poly
Standards
FDAUSDA
Hang Hole
No
Recycled
No
Post-consumer-waste%
0
Description
White Block Poly Bag,3 In.x5 In.,4Mil,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.